missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D
Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.
Description
Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Certificate of Compliance.
If Test Certificate is required (Fisher Cat. No. 04-909-16), it must be orderd along with the sieve.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Chemical Identifiers
| 2 in. | |
| Full Height Test Sieve | |
| Stainless Steel | |
| 6.65 cm | |
| 203 mm | |
| Stainless Steel |
| 5.08 cm | |
| 8 in. | |
| 2.62 in. | |
| Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
| Stainless Steel |
Specifications
| 2 in. | |
| 4 mm | |
| ASTM E11, ISO 3310-1 | |
| Stainless Steel | |
| Certificate of conformance | |
| 5 Mesh | |
| Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
| Stainless Steel | |
| Stainless Steel |
| 5.08 cm | |
| Full Height Test Sieve | |
| 8 in. | |
| 2.62 in. | |
| 6.65 cm | |
| No. 5 | |
| 203 mm | |
| 5 Mesh | |
| 5 |