missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Brass Test Sieves, 8 in. dia. x 2 in. D
Brass. Aperture sizes from 5.00 in. opening to 500 mesh.
Description
Brass. Aperture sizes from 5.00 in. opening to 500 mesh.
- All sieves are serialized.
- The list below does not represent the complete ASTM E 11 specifications; other sizes are available.
Note:
A basic certificate of compliance comes with every test sieve. Additional certification is offered for customers who have more stringent QC programs; contact Thermo Fisher Customer Service.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
1These sieves have brass frames and stainless-steel cloth.
Specifications
| 2 in. | |
| 45 μm | |
| 8 in. | |
| 2.62 in. | |
| 6.65 cm | |
| No. 325 | |
| 203 mm | |
| 325 Mesh | |
| 325 |
| 5.08 cm | |
| Full Height Test Sieve | |
| Brass | |
| Test sieve certificate | |
| 325 Mesh | |
| Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
| Brass | |
| Brass |