missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Brass Test Sieves, 8 in. dia. x 2 in. D

Catalog No. 04881U
Change view
Click to view available options
Sieve Number:
1
1/2
1/4
10
100
12
120
14
140
16
170
18
20
200
230
25
270
3/4
3/8
30
325
35
40
45
5/16
5/8
50
60
7
70
8
80
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sieve Number
04881U 60
04881AA 170
04881BB 200
04881CC 230
04881DD 270
04881E 7
04881EE 325
04881F 8
04881G 10
04881H 12
04881J 14
04881K 16
04881L 18
04881M 20
04881N 25
04881P 30
04881Q 35
04881R 40
04881S 45
04881T 50
04881V 70
04881W 80
04881X 100
04881Y 120
04881Z 140
04883A 1
04883C 3/4
04883D 5/8
04883E 1/2
04883G 3/8
04883H 5/16
04883J 1/4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 04881U
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

  • All sieves are serialized.
  • The list below does not represent the complete ASTM E 11 specifications; other sizes are available.

Note:
A basic certificate of compliance comes with every test sieve. Additional certification is offered for customers who have more stringent QC programs; contact Thermo Fisher Customer Service.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

1These sieves have brass frames and stainless-steel cloth.

Specifications

Depth (English) 2 in.
Depth (Metric) 5.08 cm
Pore Size 250 μm
Product Type Full Height Test Sieve
Diameter (English) Outer 8 in.
Material Brass
Height (English) 2.62 in.
Includes Test sieve certificate
Height (Metric) 6.65 cm
Tyler Standard 60 Mesh
U.S. Standard No. 60
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Diameter (Metric) Outer 203 mm
Frame Material Brass
Screen Size 60 Mesh
Mesh Material Brass
Sieve Number 60
Show More Show Less