missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ U.S. Standard Brass Test Sieve Covers
Description
Cover, Sieve; Fisherbrand; For U.S. standard test sieve; Brass; For 8 in. dia. (20.3cm) sieves
Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.
Specifications
Specifications
| Product Type | Sieve Cover |
| Diameter (English) Outer | 8 in. |
| For Use With (Equipment) | 8 in. dia. Test sieve |
| Diameter (Metric) Outer | 203 mm |
| Frame Material | Brass |
| Mesh Material | Brass |