missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Brass Test Sieve Covers

Catalog No. 0488187
Change view
Click to view available options
Diameter (English) Outer:
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
0488187 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0488187 Supplier Fisherbrand™ Supplier No. 8488

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cover, Sieve; Fisherbrand; For U.S. standard test sieve; Brass; With recessed ring; For 8 in. dia. (20.3cm) sieves

Cover, Sieve; Fisherbrand; For U.S. standard test sieve; Brass; With recessed ring; For 8 in. dia. (20.3cm) sieves

Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.

Specifications

Description Top Cover with Recessed Ring
Product Type Sieve Cover
Diameter (English) Outer 8 in.
For Use With (Equipment) 8 in. dia. Test sieve
Includes Recessed Ring
Frame Material Brass
Mesh Material Brass