missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Brass Sieves with Steel Cloth

Brass with Stainless Steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.

Supplier:  Fisherbrand™ 4871

 View more versions of this product

Catalog No. 0488121


Only null left

Description

Description

Brass with Stainless Steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Chemical Identifiers

2 in.
Full Height Test Sieve
Brass
Test sieve certificate
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Brass
5.08 cm
8 in.
2.62 in.
6.65 cm
203 mm
Stainless Steel

Specifications

2 in.
425 μm
ASTM E11, ISO 3310-1
Brass
Test sieve certificate
35 Mesh
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Brass
Stainless Steel
5.08 cm
Full Height Test Sieve
8 in.
2.62 in.
6.65 cm
No. 40
203 mm
40 Mesh
40
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions