missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Brass Sieves with Steel Cloth, 8 in. dia. x 1 in.D

Brass with Stainless Steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.

Supplier:  Fisherbrand™ 5043

 View more versions of this product

Catalog No. 04-881-41


Only null left

Description

Description

Brass with Stainless Steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Specifications

Specifications

1 in.
150 μm
ASTM E11, ISO 3310-1
Brass
Test sieve certificate
100 Mesh
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Brass
Stainless Steel
2.5 cm
Half Height Test Sieve
8 in.
1.62 in.
4.11 cm
No. 100
203 mm
100 Mesh
100
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions