missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ U.S. Stainless Steel Test Sieve Covers
Cover, Sieve; Fisherbrand; For U.S. standard test sieve; Stainless Steel; For 12 in. dia. (30.5cm) sieves
Supplier: Fisherbrand™ 8537
Description
Cover, Sieve; Fisherbrand; For U.S. standard test sieve; Stainless Steel; For 12 in. dia. (30.5cm) sieves
Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.
Specifications
| Top Cover with Ring | |
| Sieve Cover | |
| 12 in. dia. Test sieve | |
| 305 mm | |
| Stainless Steel |
| 2 in. | |
| 12 in. | |
| Ring | |
| Stainless Steel |