missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tight-Ties™

Works with all types of plastic and rubber tubing

$30.16 - $133.35

Specifications

Material Nylon
View More Specs

Products 2
Catalog Number Type Price Quantity & Availability  
Catalog Number Type Price Quantity & Availability  
0666258
View Documents Promotion Details
Cable Tie Assortment Kit
Each for $133.35
Only null left
 
361042247
View Documents Promotion Details
Cable Tie
Pack of 50 Each for $30.16
Only null left
 
Description

Description

Works with all types of plastic and rubber tubing

  • Gas-sterilized
  • Self-locking
  • Chemical-corrosion-resistant
  • Rustproof
  • Non-conducting nylon
  • Unique tapered tips for fast inserting and tightening

Specifications

  • Usable within temperature range -40° to +185°F (-40° to +85°C)
  • Tensile strength: 12 to 50 lb. (5.4 to 22.7kg)
  • When fastened, the diameters adjust 2.60 to 101.60mm).(5/32 to 4 in.)

14-649122 Cable Tie 279.4mm (11 in.)

06-662-58 Cable Tie Assortment Pack Variety of lengths from 101.6 to 355.6mm (4 to 14 in.)

Specifications

Specifications

Nylon
Videos
SDS
Documents

Documents