missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tight-Ties™

Catalog No. 361042247
Change view
Click to view available options
Type:
Cable Tie
Cable Tie Assortment Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
361042247 Cable Tie
0666258 Cable Tie Assortment Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 361042247
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Works with all types of plastic and rubber tubing

  • Gas-sterilized
  • Self-locking
  • Chemical-corrosion-resistant
  • Rustproof
  • Non-conducting nylon
  • Unique tapered tips for fast inserting and tightening

Specifications

  • Usable within temperature range -40° to +185°F (-40° to +85°C)
  • Tensile strength: 12 to 50 lb. (5.4 to 22.7kg)
  • When fastened, the diameters adjust 2.60 to 101.60mm).(5/32 to 4 in.)

14-649122 Cable Tie 279.4mm (11 in.)

06-662-58 Cable Tie Assortment Pack Variety of lengths from 101.6 to 355.6mm (4 to 14 in.)

Specifications

Type Cable Tie
Material Nylon
Description 11 in. (279.4mm)
Length (Metric) 279.4 mm