missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Thermocouple Based Temperature Data Logger
Ultra-high speed download capability
$564.07
Specifications
| Type | Temperature Datalogger |
|---|---|
| Data Memory | 1,000,000 Readings |
| Alarm Types | High/Low, Selectable |
| Battery Type | 3.6 V Lithium |
| Battery Life | 10 Years |
Description
Using the data logging software, starting, stopping and downloading from the unit is simple and easy. Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R. The data can also be automatically exported to Excel™ for further calculations.
- 10-year battery life
- One-second reading rate
- Multiple start/stop function
- Ultra-high speed download capability
- 500,000 reading storage capacity per channel; two channels: ambient and thermocouple
- Optional memory wrap
- Battery life indicator
- Optional password protection
- Programmable high-low alarms
- Accepts standard thermocouple mini-plug giving standard industry connectivity
- Thermocouple probe sold separately
- Trigger setting capability: Program the data logger to only record temperature above a certain degree
- LED alarm: Program the data logger to activate an LED alarm after it has recorded data for a user specified period of time
- Internal Channel Temperature Sensor: Semiconductor
- Internal Channel Temperature Range: -40°C to +80°C (-40°F to +176°F)
- Internal Channel Temperature Resolution: 0.1°C (0.018°F)
- Internal Channel Temperature Calibrated Accuracy: ±0.5°C
- Remote Channel Temperature Sensor: Thermocouple Types J, K, T, E, R, S, B ,N
- Remote Channel Temperature Range/Resolution/Accuracy: Thermocouple dependent
- Memory: 500,000 readings; software configurable memory wrap; 250,000 readings in multiple start/stop mode
- Reading rate: 1 reading every second to 1 every 24 hours
- Baud rate: 115,200
- Cold junction compensation: Automatic
- Channels: 1 internal and 1 remote
- LED indicators: red and green
- Battery life: 10 years typical at a 15-minute reading rate
- Material (case): ABS plastic
- Dimensions: 1.4 x 2.2 x 0.6 in. (3.6 x 5.6 x 1.6cm)
- Operating environment: -40°C to +80°C (-40°F to +176°F), 0 to 95% RH noncondensing
- Required interface package: IFC200
Compliance
CE approved.
Specifications
| Temperature Datalogger | |
| High/Low, Selectable | |
| 10 Years | |
| ABS Plastic | |
| Semiconductor | |
| 0 to 95% | |
| -40°F to +176°F | |
| 0.05 lb. |
| 1,000,000 Readings | |
| 3.6 V Lithium | |
| NIST | |
| TC101A-MP | |
| For process validation, dry ice shipments and storage, oven profiling, general purpose temperature recording | |
| 0.1°C | |
| -40°C to +80°C | |
| 24 g |