missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Temperature Data Logger
Description
1 million reading storage capacity
Data logger plus data logging software (IFC200 (Cat. No. 15-060-036), makes starting, stopping and downloading simple and easy. Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R. The data can also be automatically exported to Excel™ for further calculations. Free firmware upgrades for the life of the product are available, so that data loggers already deployed in the field can grow with the technology. Units do not need to be returned to the factory for upgrades. The user can do this automatically from any PC.
- Multiple start/stop function
- Ultra-high speed download capability
- One million reading storage capacity
- Optional memory wrap
- Battery life indicator
- Optional password protection
- Programmable high-low alarms
- 10 year battery life (at 15-min. reading rate, ambient temp. 25°C
- Temperature Sensor: Precision RTD Element
- Temperature Range: -40°C to +80°C (-40°F to +176°C)
- Temperature Resolution: 0.01°C (±0.018°F)
- Temperature Calibrated: Accuracy ±0.5°C (±0.9°F)
- Memory: 1,000,000 readings; software configurable memory wrap; 330,000 readings in multiple start/stop mode
- Reading rate: One reading every second to every 24 hours
- Baud rate: 115,200
- LED indicators: Red and Green
- Push-button start and stop
- ABS plastic case
- Dimensions: 1.4 x 2.2 x 0.6 in. (3.6 x 5.6 x 1.6cm)
- Operating environment: -40ã+80°C (-40°F to +176°C), 0%RHã95% RH noncondensing
- Required interface package: IFC200 (Catalog no. 15-060-036)
Order Info
Requires cable and software (15-060-036).
Compliance
CE approved.
Specifications
Specifications
| Type | Temperature Datalogger |
| Data Memory | 1,000,000 Readings |
| Calibration | Digital Calibration |
| Alarm Types | High/Low, Selectable |
| Battery Type | 3.6 V Lithium |
| Battery Life | 10 Years |
| Certifications/Compliance | CE |
| Interface | IFC200 Interface |
| Material | ABS Plastic |
| Model | TEMP101A |
| Show More |