missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Synthetic Blend Gray Knit Gloves
Constructed from a blend of medium weight cotton and synthetic fiber.
Supplier: Fisherbrand™ 35C500M
Description
- Medium weight
- Ideal for protecting hands from abrasion
- Seamless style provides comfort and reversibility
- Gray color hides dirt, allowing longer wear
- Color-coded hems denote size
- Full-fingered style
- Washable
Specifications
| String Knit | |
| Industrial | |
| Gray | |
| Reusable | |
| Ambidextrous | |
| Powder Free | |
| Medium | |
| Full | |
| Blue | |
| 24 cm | |
| 9.8 cm |
| Yes | |
| Uncoated | |
| ANSI A1 | |
| No Texture | |
| Cotton | |
| String Knit Gloves | |
| Non-sterile | |
| Continuous Knit | |
| 9.4 in. | |
| 3.8 in. |