missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Synthetic Blend Gray Knit Gloves

Catalog No. p-144413
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19120757A Small
19120757B Medium
19120757C Large
19120757D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19120757A Supplier Fisherbrand™ Supplier No. 35C500/S
Only null left

Constructed from a blend of medium weight cotton and synthetic fiber.

  • Medium weight
  • Ideal for protecting hands from abrasion
  • Seamless style provides comfort and reversibility
  • Gray color hides dirt, allowing longer wear
  • Color-coded hems denote size
  • Full-fingered style
  • Washable

Specifications

Construction String Knit
Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Gray
Cut Resistance Rating ANSI A1
Disposable Reusable
Exterior Finish No Texture
Hand Ambidextrous
Material Cotton
Powdered Powder Free
Product Type String Knit Gloves
Size Small
Sterility Non-sterile
Finger Style Full
Glove Cuff Style Continuous Knit
Hem Color Yellow
Length (English) 8.9 in.
Length (Metric) 22.6 cm
Width (English) 3.5 in.
Width (Metric) 9 cm
Show More Show Less