missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Microcentrifuge Tubes with Screw Caps
GREENER_CHOICE

Catalog No. 02681373
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Max. RCF:
18,000 x g
25,000 x g
30,000 x g
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Max. RCF
02681373 1.5 mL 30,000 x g
02681370 0.5 mL 30,000 x g
02681371 0.5 mL 25,000 x g
02681372 1.5 mL 18,000 x g
02681374 2 mL 18,000 x g
02681375 2 mL 25,000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02681373
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Note: Image is representative only. It shows colored caps, but all of the tubes in this offering come with Natural caps; there are no color cap options.

Choose skirted or conical-bottom style

 

  • With attached caps
  • Natural-colored screw caps with O-rings
  • RNase-free and DNase-free

 

Specifications

Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene
Includes O-ring
Sterility Sterile
Closure Type Screw Cap
Bottom Shape Conical
Max. RCF 30,000 x g