missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11 mm Glass Standard Opening Crimp Top Vial Convenience Kit

Catalog No. 033914
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
033914 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 033914 Supplier Fisherbrand™ Supplier No. 033914

Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 crimp caps with pre-assembled septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Unassembled kits
    • Include 100 vials and 100 caps with pre-assembled septa
  • Reusable two compartment trays protect vials and closures while keeping matching supplies together
  • Clear trays make it easy to keep track of available supplies without opening containers

Specifications

Closure Color Silver
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 1.5 mL
Septum Clear PTFE/Red Rubber
Graduated No
No. per Pack 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Material Aluminum
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 1.5 mL
Diameter (Metric) Hole 5.5 mm
Height (Metric) 32 mm
Product Type Crimp Top Autosampler Vial Convenience Kit
Show More Show Less