missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Split Cowhide Leather Palm Gloves
Gloves feature a traditional fabric striped back with a split cowhide leather palm.
Supplier: Fisherbrand™ 66BL
Description
- Traditional striped fabric back and cuff
- Split cowhide leather palm
- Leather pull patch
- Shirred elastic back
- Wing thumb
- Available with a gauntlet or safety cuff
Specifications
| Gray, Blue | |
| Specific | |
| General Purpose Gloves | |
| Gunn | |
| Brown | |
| 10.5 in. |
| Standard | |
| Cowhide Leather | |
| Large | |
| Safety | |
| Cotton | |
| 26.8 cm |