missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Snap-Cap™ Flat-Top Graduated Microcentrifuge Tubes
GREENER_CHOICE

Catalog No. 026815
Change view
Click to view available options
Color:
Natural
Sterility:
Sterile
Capacity (Metric):
0.6 mL
1.5 mL
2 mL
Graduations:
0.2 mL
0.5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Capacity (Metric) Graduations
026815 Natural Sterile 1.5 mL 0.5 mL
02681268 Natural Sterile 0.6 mL 0.2 mL
02681271 Natural Sterile 2 mL 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 026815 Supplier Fisherbrand™ Supplier No. 509GRDSFIS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

Available as sterile and nonsterile

  • Manufactured from durable chemical-resistant polypropylene
  • 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
  • Designed for use in critical applications where minute sample recovery is important
  • Withstand speeds up to 30,000xG
  • Recommended for freezer-to-centrifuge use
  • Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
  • RNase/DNase free

Order Info

Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.

Order Info

Sterile tubes are individually wrapped to maintain sterilty

Specifications

Cap Style Snap Cap with Flat Top
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene
Sterility Sterile
Graduated Yes
Closure Type Flat Snap Cap
Max. RCF 17,000 x g
Graduations 0.5 mL
Diameter (Metric) 14 mm
Length (Metric) 39 mm
Show More Show Less