missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Single-Stage Lecture Bottle Gas Regulators

Catalog No. p-41412
Change view
Click to view available options
Delivery Pressure:
2 to 15 psi
4 to 60 psi
Outlet Gauge Pressure:
2 to 30 psi
4 to 100 psi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Delivery Pressure Outlet Gauge Pressure
10575105 4 to 60 psi 4 to 100 psi
10575104 2 to 15 psi 2 to 30 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10575105 Supplier Fisherbrand™ Supplier No. 10575105

Featuring a lightweight, compact, single-stage design, these lecture bottle regulators are ideal for noncorrosive gases.

For use with noncorrosive gases in lecture bottles and analyzer applications.

  • Chrome-plated forged brass
  • Features two 1.5 in. chrome-plated gauges and a 1.25 in. neoprene diaphragm
  • 50-micron sintered bronze filter, polyurethane seat, and nylon seals
  • CGA 180 Inlet Connection

Specifications

Connection Type 0.12 in. NPTF inlet fitting
Delivery Pressure 4 to 60 psi
Diaphragm Material Neoprene
Type Gas Regulator
Filter Material 50μ Sintered Bronze
For Use With (Application) Noncorrosive gases in lecture bottles and analyzer applications
Material Chrome-plated Brass
No. of Stages Single
Outlet Gauge Pressure 4 to 100 psi
Pressure Range (Inlet) 3000 psi
Seal Material Nylon
Seat Material Polyurethane
Show More Show Less