missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Serialized Class A Graduated Cylinders with Certificate of Calibration
Calibrated To Contain
$576.37 - $904.83
Specifications
| Calibration | To Contain |
|---|---|
| Description | Cs. of 1 |
| Class | A |
| Type | Graduated Cylinder |
| Scale Color | White |
Includes: Traceability Certification and Certificates of Calibration that list apparent volumes and calibration correction factors.
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|
08-559CC
|
N/A | 50 mL | 1 mL |
Each for $637.53
|
|
||||
|
08-559EC
|
N/A | 250 mL | 2 mL |
Each for $576.37
|
|
||||
|
08-559BC
|
N/A | 25 mL | 0.5 mL |
Each for $643.70
|
|
||||
|
08-559FC
|
N/A | 500 mL | 5 mL |
Each for $612.40
|
|
||||
|
08-559AC
|
N/A | 10 mL | 0.1 mL |
Each for $650.57
|
|
||||
|
08-559DC
|
N/A | 100 mL | 1 mL |
Each for $681.50
|
|
||||
|
08-559GC
|
N/A | 1000 mL | 10 mL |
Case for $663.57
|
|
||||
|
08-559HC
|
N/A | 2000 mL | 20 mL |
Each for $904.83
|
|
||||
Description
Calibrated To Contain.
- White scale graduations
- Borosilicate glass
- Case of 1
Specifications
| To Contain | |
| A | |
| White | |
| Glass | |
| White scale |
| Cs. of 1 | |
| Graduated Cylinder | |
| Round | |
| Traceable NIST Certificate | |
| Autoclavable |