missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Serialized Class A Graduated Cylinders with Certificate of Calibration
Calibrated To Contain
Includes: Traceability Certification and Certificates of Calibration that list apparent volumes and calibration correction factors.
Description
Calibrated To Contain.
- White scale graduations
- Borosilicate glass
Order Info
Case of 1
Specifications
| Cs. of 1 | |
| ±3 mL | |
| 18.1 in. | |
| White | |
| 460 mm | |
| 1000 mL | |
| White scale | |
| Autoclavable | |
| 10mL |
| Round | |
| Graduated Cylinder | |
| To Contain | |
| A | |
| Glass | |
| Traceable NIST Certificate | |
| 10 mL | |
| +/- 3.00 mL |