missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sav-It™ Tube Closures

Description
- One-hand application
- Can be punctured for through-cap sampling via closed-tube instrumentation systems
- Won't interfere with most common chemistry, coagulation, and drug monitoring methodologies
- Fit test tubes, centrifuge tubes, specialty tubes, and evacuated blood drawing tubes
- Direct through-cap sampling via closed-tube instrumentation systems
- Won't crack or fall off
- Hold fast under most rigorous procedures including agitation, centrifugation, refrigeration, and freezing
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Elastomer Copolymer |
| Color | Gray |
| Size (English) | 0.62 in. |
| Size (Metric) | 16 mm |
| Sterility | Non-sterile |
| For Use With (Equipment) | Test tubes, centrifuge tubes, specialty tubes, evacuated blood drawing tubes |