missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sav-It™ Tube Closures
GREENER_CHOICE

Catalog No. 027075
Change view
Click to view available options
Color:
Black
Blue
Gray
Green
Lavender
Red
White
Yellow
Size (Metric):
12 to 13 mm
16 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (Metric)
027075 Blue 16 mm
027071 Red 16 mm
0270710 Green 12 to 13 mm
0270711 Lavender 12 to 13 mm
0270712 Black 12 to 13 mm
0270713 Blue 12 to 13 mm
0270714 Gray 12 to 13 mm
0270715 Yellow 12 to 13 mm
0270716 White 12 to 13 mm
027072 Green 16 mm
027074 Black 16 mm
027076 Gray 16 mm
027077 Yellow 16 mm
027078 White 16 mm
027079 Red 12 to 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 027075 Supplier Fisherbrand™ Supplier No. A21074FIS
Only null left

Firm, leak-resistant seals protect personnel and samples

  • One-hand application
  • Can be punctured for through-cap sampling via closed-tube instrumentation systems
  • Won't interfere with most common chemistry, coagulation, and drug monitoring methodologies
  • Fit test tubes, centrifuge tubes, specialty tubes, and evacuated blood drawing tubes
  • Direct through-cap sampling via closed-tube instrumentation systems
  • Won't crack or fall off
  • Hold fast under most rigorous procedures including agitation, centrifugation, refrigeration, and freezing

Specifications

Autoclavable Not Autoclavable
Material Elastomer Copolymer
Color Blue
Size (English) 0.62 in.
Size (Metric) 16 mm
Sterility Non-sterile
For Use With (Equipment) Test tubes, centrifuge tubes, specialty tubes, evacuated blood drawing tubes