missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rochester-Pean Serrated Forceps

Catalog No. p-128870
Change view
Click to view available options
Length (Metric):
14 cm
15.9 cm
18.4 cm
Tip Style:
Curved
Straight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
1381224 14 cm Straight
1381226 15.9 cm Straight
1381227 18.4 cm Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1381224
Only null left

Fisherbrand Rochester-Pean Serrated Forceps are primarily designed for hemostasis by clamping of larger vessels. The multipurpose forceps are popular amongst the fields of healthcare, science and research, education and more! Made from ASTM™ standard (F899-84) surgical stainless steel.

Fisherbrand Rochester-Pean Serrated Forceps are primarily designed for hemostasis by clamping of larger vessels. The multipurpose forceps are popular amongst the fields of healthcare, science and research, education and more! Made from ASTM™ standard (F899-84) surgical stainless steel.

  • Fisherbrand™ Hemostats Rochester-Pean Forceps are primarily used to handle to aggressively handle and manipulate of thick tissue or clamp heavy or dense vessels
  • Jaws are serrated for maximum grip and box-jointed for precision clamping
  • Our forceps are designed to exceed perfromance expectations -This is the Fisherbrand Advantage
  • Other uses include, but not limited to: outdoor activities like fishing, feeding certain animals such as snakes and replies.
  • 3-Stage Locking System – Variable blood flow control (Stage 0: complete flow to Stage 3: no flow)
  • Finger-ring handle designed for comfort, stability and ease of use
  • Multipurpose - Useful in educational, research or healthcare setting
  • Box-lock joint for precision clamping
  • Hand polished to mirror finish
  • Made from surgical stainless steel
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Certifications

ASTM™ (F899-84) standard stainless steel. Produced under ISO 9001, cGMP guidelines.

Specifications

Product Type Rochester Pean Forcep
Autoclavable Autoclavable
Certifications/Compliance ASTM, ISO 9001, cGMP
Material Stainless Steel
Includes Serrated jaws, box lock joint
Tip Style Straight
Length (English) 5.5 in.
Length (Metric) 14 cm