missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rimmed Microcentrifuge Tubes

With graduation marks for estimating volume and frosted writing area for sample identification
$149.93 - $173.52
Specifications
| Cap Style | Snap Cap (not included) |
|---|---|
| Autoclavable | Autoclavable |
| Color | Natural |
| Material | Polypropylene |
| Packaging | Bag |
Includes: Tubes only; caps are sold separately.
| Catalog Number | Max. RCF | Graduations | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Max. RCF | Graduations | Price | Quantity & Availability | |||||
02681452
![]() |
26,000 x g | 0.1, 0.5, 1, 1.5 mL |
Pack of 1000 Each for $149.93
Case of 10 Pack for $1,499.30
|
|
|||||
02681453
![]() |
25,000 x g | 0.5, 1, 1.5, 2mL |
Pack of 1000 Each for $173.52
Case of 10 Pack for $1,735.20
|
|
|||||
Description
With graduation marks for estimating volume and frosted writing area for sample identification
- Natural-colored tubes without lids
- Made from durable, chemical-resistant polypropylene
- Autoclavable to 120°C; freezable to -80°C
- Withstand forces to 30,000xG
Order Info
Plug-style closures are available for 1.5 and 2.0mL tubes to prevent evaporation and contamination; see 05-562-11 Series Friction-Fit Closures
Specifications
| Snap Cap (not included) | |
| Natural | |
| Bag | |
| Yes | |
| Conical |
| Autoclavable | |
| Polypropylene | |
| Sterile | |
| Snap Cap |