missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ RFTCTEMP2000A-MP Wireless Thermocouple Temperature Datalogger

Catalog No. 15060300
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15060300 -20°C to +60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15060300 Supplier Fisherbrand™ Supplier No. RFTCTEMP2000AMP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Fisherbrand Interface Cable Package for Data Loggers (Cat. No. 15-059-502).

Wireless thermocouple datalogger with LCD display and audible alarms

Thermocouple-based datalogger measures ambient temperatures, as well as remote temperature via a thermocouple (sold separately), making it ideal for monitoring perishable goods, vaccine storage, chemicals and more. Starting, stopping and downloading from the device are all performed wirelessly using the RFC1000 wireless transceiver, allowing you to spend less time maintaining the datalogger. Data can be provided in real time back to a central PC, or the device may be downloaded at period intervals.

The digital display provides the current reading for both channels. Minimum, maximum and average statistics are also provided for a convenient snapshot of the logged data. For instant, out of range notification, an audible buzzer as well as LED alarm notifies users when the temperature is above or below the user-specified alarm. This information may be programmed into the device, so it will only begin to log data to memory, once the temperature limit has been exceeded. The RFTCTemp2000A can be used as a single, wireless datalogging system, or expanded to a large-scale system, which can include hundreds of dataloggers measuring a number of areas (additional wireless loggers and transceivers may be required).

  • Wireless, two-way communication
  • Ambient and thermocouple temperature monitoring
  • View data in real-time
  • Field upgradeable
  • Audible and LED alarm indicators
  • Programmable trigger settings for applications in which logging is critical only above or below a certain temperature
  • Cumulative alarm delay
  • Fast installation; minimal long-term maintenance
  • Full communication from one PC
  • Time and money savings with battery management
  • Easily isolates critical data
  • Reduction of false alarms
  • Utilizes new MadgeTech Software, Version 4.0
  • Available with NIST traceable calibration certificate
General Specifications:
  • Reading Rate: One reading every second up to one every 24 hrs.
  • Memory: 16,128 per channel
  • LED Functionality: Green, blue, red lights indicate unit is logging; wireless mode; alarm condition
  • Wrap around: Yes
  • Start Modes: Immediate start
  • Calibration: Digital calibration through software
  • Calibration Date: automatically recorded within device
  • Battery: 9V lithium (included); user replaceable
  • Battery Life: 3-years typical; battery life indicator
  • Computer Interface: USB to mini USB; 250,000 baud for stand-alone operation or RFC1000 required for wireless operation
  • Software: XP SP3/Vista/Windows 7 (MadgeTech 4.0 only)
  • Operating Environment: -20°C to +60°C (-4°F to +140°F); 0 to 95% RH noncondensing
  • Dimensions: 3 x 3.5 x 0.95 in. (7.6 x 8.9 x 2.4cm)
Temperature:
  • Internal Channel Temperature Range: -20°C to +60°C (-4°F to +140°F)
  • Temperature Resolution: 0.1°C (0.18°F)
  • Calibrated Accuracy: ±0.10°C/±0.18°F (0°C to +55°C/32°F to 131°F )
  • Response Time: 10 minutes free air
Wireless:
  • RF Frequency: 2.45GHz IEEE 802.15.4 ultra-low power wireless transceiver w/ fully bi-directional communication
  • Band: ISM band 2.405-2.48 GHz
  • Maximum Output Power: +0dBm typical
  • Receiver Sensitivity (RFC1000): -95dBm typical
  • Range: 2000 ft. max. outdoors (line of sight unobstructed); 500 ft. max. indoors (typical urban)
MadgeTech Datalogger Software (Version 4.0)
  • Wireless logger support
  • Manage 100+ loggers simultaneously
  • Built-in database storage
  • Infinite graphing flexibility
  • Extensive alarming with SMS, email and more
  • Data can be viewed in graphical or tabular formats
  • Summary and statistics views are available for further analysis
  • Export to Excel™; data annotation; digital calibration and more

Clean Rooms, Oven Temperature Monitoring, Laboratories and Hospitals, Medical and Pharmaceutical, Warehouse mapping, Storage of Perishable Goods, Chemical Storage, Incubator Monitoring, Refrigerator and Freezers.

Specifications

Type Datalogger, RFTCTemp Wireless Two-way
Display Type LCD
Data Memory 16,128/Channel
Calibration Digital Calibration
Alarm Types LED Indicator
Battery Type 9 V Lithium
Battery Life 3 Years
Includes USB plug
Material ABS Plastic
Model RFTCTEMP2000A-MP
Sensor Types Semiconductor
For Use With (Application) Clean rooms, oven temperature monitoring, laboratories and hospitals, medical and pharmaceutical, warehouse mapping, storage of perishable goods, chemical storage, incubator monitoring, refrigerator and freezers
Temperature Resolution 0.01°C
Temperature Range (Metric) -20°C to +60°C
Weight (English) 4.1 oz.
Weight (Metric) 0.25 g
Show More Show Less