missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Round-Bottom Boiling Flasks with standard taper Joint

Catalog No. p-3653780
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
11.5 cm
14 cm
16 cm
19 cm
Diameter (Metric) Outer:
63 mm
83 mm
102 mm
130 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Diameter (Metric) Outer
FB201500 500 mL 16 cm 102 mm
FB201250 250 mL 14 cm 83 mm
FB201100 100 mL 11.5 cm 63 mm
FB2011000 1000 mL 19 cm 130 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB201500
Only null left

Feature full length 24/40 standard taper Joint

Feature full length 24/40 standard taper Joint

Compliance

  • Designed from ASTM™ Specification E 1403, Type II, Class 3 requirements

Specifications

Diameter (English) Outer 4 in.
Capacity (Metric) 500 mL
Material Glass
Height (English) 6.2 in.
Height (Metric) 16 cm
No. per Case 1
Standard Taper Joint 24/40
Disposable Reusable
Class Class III
Bottom Shape Round
Diameter (Metric) Outer 102 mm
Show More Show Less