missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Flat-Bottom Boiling Flasks with standard taper

Catalog No. p-3653774
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Height (Metric):
11.5 cm
13.3 cm
15.5 cm
Diameter (Metric) Outer:
65 mm
83 mm
102 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Diameter (Metric) Outer
FB200250 250 mL 13.3 cm 83 mm
FB200125 125 mL 11.5 cm 65 mm
FB200500 500 mL 15.5 cm 102 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB200250
Only null left

Rugged short standard taper neck

  • Features short 24/40 standard taper

Compliance

  • Designed from ASTM™ Specification E 1403, Type I, Class 4 requirements

Specifications

Diameter (English) Outer 3.26 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 5.23 in.
Height (Metric) 13.3 cm
Neck Style Short
No. per Case 1
Standard Taper Joint 24/40
Disposable Reusable
Bottom Shape Flat
Diameter (Metric) Outer 83 mm
Show More Show Less