missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Redi-Tip™ Pipet Tips: General Purpose
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and pyrogen free
- Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen free
- For use with most 200 and 1000μL single and multichannel pipetters
- Hinged racks can be stacked rack-on-rack
- Hinged closure on racks allows top lid to be partially open for steam penetration during autoclaving
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.
Specifications
| 1 to 200 μL | |
| Non-sterile | |
| Autoclavable | |
| 5cm | |
| Beveled | |
| Universal Fit | |
| Polypropylene |
| Non-filtered | |
| Yellow | |
| 2 in. | |
| Hinged Rack | |
| Pk. of 960 / Case of 5 Pk. | |
| Redi-Tip |