missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 3-Place Vacuum Manifold, PVC

Catalog No. 0975339A
Change view
Click to view available options
Format:
3-Place
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
0975339A 3-Place
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0975339A Supplier Fisherbrand™ Supplier No. SC1M033V00

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For testing multiple samples by vacuum filtration

  • Accommodate vacuum filter holders and funnels using a No. 8 stopper
  • Lightweight design efficiently uses lab space
  • Each holder has two-way valve made of Type 316 stainless-steel with Viton™ seals
  • Manifold body and funnel holders made of polyvinylchloride
  • 1/4 NPTM connections to vacuum
  • Not autoclavable; sanitize using ethanol or formaldehyde
  • Maximum operating temperature: 55°C (130°F)

Specifications

Format 3-Place
Material PVC
Type Vacuum Manifold
Length (English) 17.75 in.
Width (English) 4.75 in.
Height (English) 6.75 in.