missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pure Natural Rubber Tubing in 12ft. Lengths

Contains dry natural rubber.

 View more versions of this product

Catalog No. 141785B



Only null left

Description

Description

Contains dry natural rubber

  • Made with dry natural rubber
  • Available in variety of sizes
  • Offered in Black and Amber

Order Info

In 12 ft. (3.7m) length.

Compliance

Meets Fed. Spec. ZZ-T-831D Types I and III.

Amber tubing meets U.S. Pharmacopeia Class VI criteria.

Specifications

Chemical Identifiers

Rubber
12 ft.

Specifications

ZZ-T-831D Types I and III, U.S. Pharmacopeia Class VI
0.13 in.
Rubber
6.4 mm
3.7 m
1.6 mm
Tubing
Autoclavable
3.2 mm
1/4 in.
12 ft.
0.0625 in.
Amber
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions