missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pure Natural Rubber Tubing in 12ft. Lengths

Catalog No. p-199045
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
3/8 in.
5/16 in.
0.063 in.
0.125 in.
0.13 in.
0.156 in.
0.188 in.
0.5 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/8 in.
0.187 in.
0.312 in.
0.437 in.
0.62 in.
0.68 in.
0.75 in.
Color:
Amber
Black
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Color
141505A 0.125 in. 0.187 in. Black
14178A 0.156 in. 1/4 in. Amber
14178C 1/4 in. 3/8 in. Amber
14178B 0.188 in. 0.312 in. Amber
14178D 5/16 in. 0.437 in. Amber
14178E 3/8 in. 1/2 in. Amber
14178F 1/2 in. 0.68 in. Amber
141505C 1/4 in. 3/8 in. Black
141785B 0.13 in. 1/4 in. Amber
141785E 5/16 in. 1/2 in. Amber
141785A 0.063 in. 1/8 in. Amber
141785C 0.188 in. 3/8 in. Amber
141785D 1/4 in. 0.437 in. Amber
141785F 3/8 in. 0.62 in. Amber
141785G 0.5 in. 0.75 in. Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 141505A

Contains dry natural rubber.

Contains dry natural rubber

  • Made with dry natural rubber
  • Available in variety of sizes
  • Offered in Black and Amber

Order Info

In 12 ft. (3.7m) length.

Compliance

Meets Fed. Spec. ZZ-T-831D Types I and III.

Amber tubing meets U.S. Pharmacopeia Class VI criteria.

Specifications

Certifications/Compliance ZZ-T-831D Types I and III
Autoclavable Autoclavable
Diameter (English) Inner 0.125 in.
Diameter (Metric) Inner 3.2 mm
Material Rubber
Diameter (English) Outer 0.187 in.
Diameter (Metric) Outer 4.8 mm
Overall Length (English) 12 ft.
Overall Length (Metric) 3.7 m
Thickness (English) 0.031 in.
Thickness (Metric) 0.8 mm
Color Black
Product Type Tubing
Show More Show Less