missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pure Natural Rubber Tubing in 12ft. Lengths
Contains dry natural rubber.
Description
Contains dry natural rubber
- Made with dry natural rubber
- Available in variety of sizes
- Offered in Black and Amber
Order Info
In 12 ft. (3.7m) length.
Compliance
Meets Fed. Spec. ZZ-T-831D Types I and III.
Amber tubing meets U.S. Pharmacopeia Class VI criteria.
Chemical Identifiers
| Rubber | |
| 12 ft. |
Specifications
| ZZ-T-831D Types I and III | |
| 1/4 in. | |
| Rubber | |
| 9.5 mm | |
| 3.7 m | |
| 1.6 mm | |
| Tubing |
| Autoclavable | |
| 6.4 mm | |
| 3/8 in. | |
| 12 ft. | |
| 0.0625 in. | |
| Black |