missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Watch Glasses

Inert to all materials except molten alkali metals.

 View more versions of this product

Catalog No. 026171G

Only null left

Description

Description

  • Molded from PTFE resin with machine finish for smooth surface
  • Usable from cryogenic range to 260°C (500°F)
  • Also act as beaker covers for Fisherbrand PTFE Beakers (02-593-5 Series)

Specifications

Chemical Identifiers

PTFE
Watch Glass
Smooth
Cryogenic to 260°C
Round
Used as Beaker Covers
Cryogenic to 500°F

Specifications

Watch Glass Beaker Cover 250mL
Round
Used as Beaker Covers
Smooth
Cryogenic to 260°C
3.14 in.
PTFE
Watch Glass
For 250mL beaker
Cryogenic to 500°F
9.3 mm
8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions