missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium and Ultra Premium Leather Palm Gloves
Constructed from high-quality, side-split cowhide leather for durability.
Supplier: Fisherbrand™ 827563L
Description
Ideal for use in construction, metal work, farming and other light- to medium-duty applications.
- Rubberized cuffs
- Leather pull patch, fingertips and index finger
- Gunn cut
Premium Side-Split Gloves
- Available with traditional striped fabric back in two styles:
- 2.5 in. (6 cm) safety cuff
- 4.5 in. (10 cm) gauntlet cuff
Ultra Premium Side-Split Gloves
- Available with white canvas back and 2.5 in. (6 cm) safety cuff
Specifications
| Gray, Natural | |
| Specific | |
| General Purpose Gloves | |
| Clute | |
| Safety | |
| Cotton | |
| 26.8 cm |
| Premium | |
| Side Split Cowhide Leather | |
| Large | |
| Blue with Green Stripes | |
| Brown | |
| 10.5 in. |