missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium and Ultra Premium Leather Palm Gloves
Description
Ideal for use in construction, metal work, farming and other light- to medium-duty applications.
- Rubberized cuffs
- Leather pull patch, fingertips and index finger
- Gunn cut
Premium Side-Split Gloves
- Available with traditional striped fabric back in two styles:
- 2.5 in. (6 cm) safety cuff
- 4.5 in. (10 cm) gauntlet cuff
Ultra Premium Side-Split Gloves
- Available with white canvas back and 2.5 in. (6 cm) safety cuff
Specifications
Specifications
| Color | Gray, Natural |
| Grade | Premium |
| Hand | Specific |
| Material | Side Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Medium |
| Style | Clute |
| Glove Cuff Color | Blue with Green Stripes |
| Glove Cuff Style | Safety |
| Hem Color | Green |
| Show More |