missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Microcentrifuge Tubes: 1.5mL

Available in eight colors or in assorted-color packs.
Supplier: Fisherbrand™ 509GRDOPFB
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity: 1.5mL
- High-clarity polypropylene
- Graduated in 0.1 and 0.25mL markings
- Withstand forces up to 30,000 × g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Order Info
Available in eight colors or in assorted-color packs.
Chemical Identifiers
| Snap Cap with Flat Top | |
| Autoclavable | |
| Polypropylene | |
| Labeling Area | |
| Flat Snap Cap | |
| 10.8 mm |
| RNase, DNase-free | |
| 1.5 mL | |
| Needle insertion spot | |
| Yes | |
| 30,000 x g | |
| 40.6 mm |
Specifications
| Snap Cap with Flat Top | |
| Autoclavable | |
| Orange | |
| Needle insertion spot | |
| Non-sterile | |
| Flat Snap Cap | |
| 10.8 mm |
| RNase, DNase-free | |
| 1.5 mL | |
| Polypropylene | |
| Labeling Area | |
| Yes | |
| 30,000 x g | |
| 40.6 mm |