missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pre-Cleaned Wide Mouth Leakproof Bottles

Certified for background contaminants
$526.44 - $704.63
Specifications
| Color | Natural |
|---|---|
| Includes | Polypropylene cap |
| Material | HDPE |
| Certifications/Compliance | Certificate of analysis |
| Mouth | Wide |
Includes: Polypropylene cap
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
05719707
![]() |
125 mL |
Case of 72 Each for $526.44
|
|
||||||
05719708
![]() |
250 mL |
Case of 72 Each for $704.63
|
|
||||||
05719709
![]() |
500 mL |
Case of 48 Each for $681.59
|
|
||||||
05719710
![]() |
1000 mL |
Case of 24 Each for $550.96
|
|
||||||
Description
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.
Specifications
| Natural | |
| HDPE | |
| Wide |
| Polypropylene cap | |
| Certificate of analysis | |
| Polypropylene |