missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Porcelain Evaporating Dishes

Catalog No. p-4018249
Change view
Click to view available options
Capacity (Metric):
290 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB962O 290 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB962O
Only null left

Glazed inside and out except for rim.

Porcelain dish with lip

  • Round bottom
  • Glazed inside and out except for rim.
  • Highly resistant to chemicals
  • Withstand temperatures up to 1150°C (2102°F)
  • Without cover

Specifications

Description Shallow Form
Bottom Shape Round
Capacity (Metric) 290 mL
Material Porcelain
Shape Round
Type Evaporating Dish
For Use With (Application) Evaporating Application
Interior Finish Glazed
Diameter (Metric) 160 mm