missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Microcentrifuge Tube
Description
Can be filled without capillary
- 1mL capacity
- O.D. x L: 3.7 x 55mm
- Disposable polystyrene tube
- Conical and transparent
- Plug-type cap prevents evaporation and contamination, minimizes electrolyte disturbances caused by gas loss during centrifugation
Specifications
Specifications
| Cap Style | Plug |
| Capacity (Metric) | 1 mL |
| Color | Transparent |
| Material | Polystyrene |
| Graduated | No |
| Closure Type | Plug |
| Bottom Shape | Conical |
| Diameter (Metric) | 3.7 mm |
| Length (Metric) | 55 mm |