missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Antistatic Weighing Dishes
Description
Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.
Ideal for weighing static-affected materials.
- Resist dilute acids, aqueous solutions, alcohols, and bases
- Flat bottoms resist tipping
- Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
- Pour boats feature a molded spout for convenient pouring and dispensing
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 100 mL |
| Color | Blue |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Flat |
| Type | Weighing Dish |
| For Use With (Application) | Ideal for weighing, dispensing or storing applications |
| Thickness | 12 mil |
| Dimensions (L x W x H) | 3.5 x 3.5 x 1 in. |
| Show More |