missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Antistatic Weighing Dishes

Catalog No. 08732115
Change view
Click to view available options
Capacity (Metric):
7 mL
10 mL
30 mL
100 mL
270 mL
290 mL
Color:
Blue
Natural
Type:
Pour Boat
Weighing Dish
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Type
08732115 290 mL Natural Weighing Dish
08732114 100 mL Blue Weighing Dish
08732112 7 mL Natural Weighing Dish
08732117 30 mL Natural Pour Boat
08732116 10 mL Natural Pour Boat
08732118 270 mL Natural Pour Boat
08732113 100 mL Natural Weighing Dish
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Not for use over 90°C.
Catalog No. 08732115
Only null left
Edge
Not for use over 90°C.

Disposable dishes are ideal for weighing, dispensing, or storing applications

Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.

Ideal for weighing static-affected materials.

  • Resist dilute acids, aqueous solutions, alcohols, and bases
  • Flat bottoms resist tipping
  • Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
  • Pour boats feature a molded spout for convenient pouring and dispensing

Specifications

Bottom Shape Flat
Capacity (Metric) 290 mL
Color Natural
Disposable Single-use
Material Polystyrene
Shape Flat
Type Weighing Dish
For Use With (Application) Ideal for weighing, dispensing or storing applications
Thickness 12 mil
Dimensions (L x W x H) 5.5 x 5.5 x 1 in.
Length (English) 5.5 in.
Length (Metric) 139 mm
Width (English) 5.5 in.
Width (Metric) 139 mm
Height (Metric) 25.4 mm
Height (English) 1 in.
Diameter (Metric) Inner Base 98 mm
Diameter (Metric) 98 mm (Inner Base)
Show More Show Less