missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Microtube Support Racks
Excellent for microbiology work or any work using microtubes
Description
- Hold 72 micro sample tubes
- Stackable
- End grips for easy handling
- Autoclavable to 121°C (250°F)
Chemical Identifiers
| Autoclavable | |
| Polypropylene | |
| Rectangular | |
| 4/Cs. | |
| Microtube Rack |
| White | |
| 72 | |
| Non-sterile | |
| 4.37 in. |
Specifications
| Autoclavable | |
| Microtubes (1.5 mL) | |
| 72 | |
| No | |
| 4/Cs. | |
| 4.37 in. | |
| None | |
| 2 x 1 |
| White | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 8.37 x 4.37 x 4.37 in. | |
| Microtube Rack | |
| 7.6 cm | |
| 6.5 cm |