missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Desiccator Plates

Unbreakable, economical

 View more versions of this product

Catalog No. 086432B



Only null left

Description

Description

  • Without feet
  • Outside rim is flanged to increase rigidity and retard sliding

Order Info

Thickness: 6mm; center hole: 0.75 in. (2cm)

Specifications

Chemical Identifiers

Desiccator Plate
Polypropylene
White
10
Desiccator

Specifications

19 cm
10
Polypropylene
24
7.48 in.
Desiccator Plate
Desiccator Plate, PP 190mm
Desiccator
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions