missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Desiccator Plates

Catalog No. p-32602
Change view
Click to view available options
Diameter (Metric) Outer:
14 cm
19 cm
23.8 cm
Holds:
24
32
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Holds
086432A 14 cm 24
086432C 23.8 cm 32
086432B 19 cm 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 086432A
Only null left

Unbreakable, economical

  • Without feet
  • Outside rim is flanged to increase rigidity and retard sliding

Order Info

Thickness: 6mm; center hole: 0.75 in. (2cm)

Specifications

Diameter (Metric) Outer 14 cm
Product Type Desiccator Plate
No. per Case 10
Description Desiccator Plate, PP 141mm
Material Polypropylene
For Use With (Equipment) Desiccator
Holds 24
Color White
Diameter (English) Outer 5.55 in.