missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plain Glass Microslides
Description
Individually selected for consistent quality
- Clear, corrosion-resistant glass with flat surfaces and ground edges
- Precleaned and ready to use in one-at-a-time dispenser boxes of 72 slides
Order Info
Approximately 1mm thick
Specifications
Specifications
| Length (Metric) | 75 mm |
| Material | Glass |
| Edges | Ground |
| Precleaned | Yes |
| Width (Metric) | 38 mm |
| Type | Microscope Slide |
| Thickness (Metric) | 1 mm |
| Color | Clear |
| Coating | Chemical Resistant |