missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Oil Only White Absorbent Pads

Catalog No. 19140923
Change view
Click to view available options
Capacity (English):
30 gal.
51 gal.
Weight Capacity:
Lightweight
Medium-weight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Weight Capacity
19140923 30 gal. Medium-weight
19140922 51 gal. Lightweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19140923 Supplier Fisherbrand™ Supplier No. FSCOIL1519M100

Absorbs oil and repels water

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • Absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
  • Perforations provide cost control and reduce waste by allowing you to use only what you need
  • Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Color White
Capacity (English) 30 gal.
Capacity (Metric) 113.5 L
Material Polypropylene
Type Absorbent Pad, Oil-only
Packaging Quantity 100/Cs.
Weight Capacity Medium-weight
Dimensions (L x W) 48.2 x 38.1 cm (19 x 15 in.)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less