missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Narrow-Mouth Field Sample Bottles

Bulk-packaged for convenient liquid sampling, transport, and storage
Includes: Polypropylene screw caps
Description
Bulk-packaged for convenient liquid sampling, transport, and storage
- HDPE for excellent chemical resistance
- Rigid and translucent
- Ideal for field sampling
Chemical Identifiers
| Translucent | |
| Yes | |
| Polypropylene |
| HDPE | |
| Narrow | |
| Screw Cap |
Specifications
| 17 oz., 500mL | |
| 17 oz. | |
| HDPE | |
| CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
| Narrow | |
| Polypropylene | |
| Screw Cap |
| 500 mL | |
| Translucent | |
| 28 | |
| Yes | |
| Narrow Mouth Field Sample Bottle | |
| 28 mm |