missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plug Cap Closures

Fits 12mm PP or PS plastic tubes
$173.58 - $816.12
Specifications
| Product Type | Plug Cap |
|---|---|
| Size (English) | 0.47 in. |
| Size (Metric) | 12 mm |
| For Use With (Equipment) | 12 x 75 mm Polypropylene or Polystyrene Plastic Tubes |
Specifications
| Plug Cap | |
| 0.47 in. | |
| 12 mm | |
| 12 x 75 mm Polypropylene or Polystyrene Plastic Tubes |