missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 2-Place Cardboard Slide Holders
GREENER_CHOICE

Catalog No. 1258716
Change view
Click to view available options
Slide Capacity:
25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
1258716 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1258716
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

2-Place Cardboard Slide Holders feature heavy cardboard construction.

  • Thumb grooves easy slide removal
  • Each will hold 25 x 75 mm (1 x 3 in.) and or 26 x 76 mm sized slides
  • Disposable

Specifications

Type Slide Mailer
Slide Capacity 25
Autoclavable Not Autoclavable
Color Natural
Device Holds Slides
For Use With (Equipment) Microscope Slide
Height (English) 19 in.
Height (Metric) 5 mm
Includes Thumb groove
Length (English) 4.05 in.
Length (English) Slide 3 in.
Length (Metric) 103 mm
Length (Metric) Slide 25 x 75 mm and/or 26 x 76 mm
Material Cardboard
Quantity 36 Pk.
Sterility Non-sterile
Width (English) 3.11 in.
Width (English) Slide 1 in.
Width (Metric) 79 mm
Width (Metric) Slide 25 x 75 mm and/or 26 x 76 mm
Show More Show Less